5/16x2 S.S. GROOVED CLEVIS
Mfr # WWG-CLPGSRR-057
Zoro # G3453161
product price: $5.29
/eaKey Features
Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLPGSRR-057
Zoro #
G3453161
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Dia.
5/16 in
Usable Length
1 55/64 in
Fastener Length
2 in
Overall Length
2"
Length
2 in
Head Diameter
7/16 in
Shank Length
2 in
Pin Diameter
5/16 in
Maximum Usable Length
1 55/64 in
Description
Clevis Pin,2 in L,SS 5/16 in dia, Product Type Grooved Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 1 55/64 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Stanless Steel E-Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.