Coiled Spring Pin, 5/32 in Outside Dia, 1-1/4 in L, Stainless Steel, 1000 PK

  • Mfr # 15620PCM420

  • Zoro # G2458335


product price:  $232.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Outside Dia.
5/32 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15620PCM420
Zoro #
G2458335
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/32 in
Shank Length
1-1/4 in
Outside Dia.
5/32 in
Size
5/32 x 1 1/4 in

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2

Description

Spring Pins,5/32x1 1/4 PIN COIL,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.