
5/32X1 1/4 PIN COTTER ZINC, PK1000
Mfr # 15620PC
Zoro # G2456095
product price: $95.29
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Type
Extended Prong/Chisel Point
Pin Diameter
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15620PC
Zoro #
G2456095
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/32 in
Shank Length
1-1/4 in
Pin Dia.
5/32"
Fastener Length
1-1/4"
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Type
Extended Prong/Chisel Point
Basic Material
Steel
Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Cotter
Description
Cotter Pins,5/32x1 1/4 PIN COTT,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.