Zoro Homepage

5/32X1-3/4 PIN COIL MEDIUM PLAIN, PK2000

  • Mfr # 15628PCM

  • Zoro # G2457303


product price: $230.99
/pk 2000, $0.12/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
1070-1095
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15628PCM
Zoro #
G2457303
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
5/32 in
Fastener Length
1 3/4 in
Size
5/32 x 1-3/4 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
1070-1095
Fastener Finish
Plain
Standards
ASME B18.8.2
Item
Spring Pins,5/32x1-3/4 PIN COIL,PK2000
Finish
Plain

Description

5/32X1-3/4 Medium, Standard Duty Coil Pin Plain Steel And Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.