Zoro Homepage

5/32X1 MS DOWEL PIN 400 S/S STAINLESS STEEL, PK500

  • Mfr # MS16555-638

  • Zoro # G2491542


product price: $166.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Nominal Diameter
5/32 in
Basic Material
Stainless Steel
Material Grade
400 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16555-638
Zoro #
G2491542
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
5/32 in
Shank Length
1 in
Fastener Length
1 in
Thread Size
5/32 x 1 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Stainless Steel
Material Grade
400 Series
Fastener Finish
Clear Passivated
Material
Stainless Steel
Finish
Plain
Standards
MS 16555

Description

Dowel Pins,5/32X1 MS DOWEL PIN 4,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.