Zoro Homepage

5/32X2 PIN COTTER ZINC, PK1000

  • Mfr # 15632PC

  • Zoro # G2456183


product price: $131.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Type
Extended Prong/Chisel Point
Pin Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15632PC
Zoro #
G2456183
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
5/32 in
Shank Length
2 in
Pin Dia.
5/32"
Fastener Length
2"

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Type
Extended Prong/Chisel Point
Basic Material
Steel
Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Cotter

Description

Cotter Pins,5/32x2 PIN COTTER Z,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.