Zoro Homepage

5/32X3/4 MS DOWEL PIN 400 S/S STAINLESS STEEL, PK500

  • Mfr # MS16555-636

  • Zoro # G2491649


product price: $158.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Stainless Steel
Nominal Diameter
5/32 in
Material Grade
400 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16555-636
Zoro #
G2491649
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
5/32 in
Shank Length
3/4 in
Fastener Length
3/4 in
Thread Size
5/32 x 3/4 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Stainless Steel
Material Grade
400 Series
Fastener Finish
Clear Passivated
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
MS 16555

Description

Dowel Pins,5/32X3/4 MS DOWEL PIN,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.