
Shoulder Screw, 5/32" Thr Sz, 5/16 in Thr Lg, Stainless Steel, 300 PK
Mfr # 0505SSI188
Zoro # G4827199
product price: $201.99
/pk 300, $0.67/ea
Free Shipping & Returns
Key Features
Socket Head
Torx Drive
System of Measurement
Inch
Thread Size
5/32"
Material
Stainless Steel
Finish
Plain
Thread Length
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0505SSI188
Zoro #
G4827199
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/32"
Thread Length
5/16 in
Diameter
5/32"
Diameter Thread Size
5/32 in
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Torx
Material
Stainless Steel
Finish
Plain
Item
Shoulder Screw
Description
5/32X5/16 Socket Head Shoulder Screw Imported 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.