
5/32X7/8 PIN COIL MEDIUM PLAIN, PK2500
Mfr # 15614PCM
Zoro # G2457373
product price: $228.99
/pk 2500, $0.09/ea
Free Shipping & Returns
Key Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
1070-1095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15614PCM
Zoro #
G2457373
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia.
5/32 in
Fastener Length
7/8 in
Size
5/32 x 7/8 in
Details
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
1070-1095
Fastener Finish
Plain
Standards
ASME B18.8.2
Item
Spring Pins,5/32x7/8 PIN COIL M,PK2500
Finish
Plain
Description
Spring Pins,5/32x7/8 PIN COIL M,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.