Shop ZORO SELECT
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
56 1/2 in x 42 1/2 in x 56 1/2 in Shipping Crate, Brown, Cross-Laminated Paper Board
- Mfr # EC1016
- Zoro # G115308456
product price:Â
$
531.99
/ea
Key Features
Inside Height
56 1/2 in
Material
Cross-Laminated Paper Board
Color
Brown
Weight
119 lb
Features
Collapsible, Heat-Treated, Reusable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC1016
- Zoro #
- G115308456
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Crate
- Material
- Cross-Laminated Paper Board
- Color
- Brown
- Weight
- 119 lb
- Features
- Collapsible, Heat-Treated, Reusable
- Standards
- ISPM15 Compliant
- Stacking Strength
- 6,500 lb
- Number of Pieces
- 6
- Includes Pallet
- Pallet Included
- Load Capacity - Maximum
- 3,500 lb
- Product Type
- Nailess Crate
- Forklift Access Type
- 4-Way
- Shell Material
- Cross-Laminated Paper Board
- Wire Color
- Brown
- Traction Material
- Cross-Laminated Paper Board
Dimensions
- Inside Length
- 56 1/2 in
- Inside Width
- 42 1/2 in
- Inside Height
- 56 1/2 in
- Outside Length
- 60 in
- Outside Height
- 60 in
- Outside Width
- 48 in
- Thickness
- 1 in
Description
Shipping Crate, Outside Length 60 in, Outside Width 48 in, Outside Height 60 in, Stacking Strength 6,500 lb, Inside Length 56 1/2 in, Inside Width 42 1/2 in, Inside Height 56 1/2 in, Material Cross-Laminated Paper Board, Number of Pieces 6, Weight 119 lb, Standards ISPM15 Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.