Zoro Homepage

5/64" Carbide TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-100781A

  • Zoro # G2667738


product price: $12.99
/ea

Key Features

Overall Length
1 3/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
5/64 in
Number of Flutes
2
Shank Dia.
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-100781A
Zoro #
G2667738
UPC #
888226151450
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Drill Bit Size
5/64 in
Shank Dia.
5/64 in
Depth:Dia. Ratio
11xD
Flute Length
7/8 in
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
7/8"
Drill Length Class
Jobber-Length
Maximum Drilling Depth
7/8 in
Shank Length
7/20 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Description

Jobber Length Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.0781, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.