Zoro Homepage

5/64X1 PIN COIL MEDIUM 420 STAINLESS STEEL, PK2500

  • Mfr # 07816PCM420

  • Zoro # G2458003


product price: $245.99
/pk 2500, $0.10/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07816PCM420
Zoro #
G2458003
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
5/64 in
Shank Length
1 in
Outside Dia.
5/64 in
Fastener Length
1 in
Size
5/64 x 1 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material Grade
420
Material
Stainless Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2

Description

5/64X1 Medium, Standard Duty Coil Pin 420 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.