Zoro Homepage

5/64X1/2 PIN COIL MEDIUM PLAIN, PK5000

  • Mfr # 07808PCM

  • Zoro # G2456980


product price: $267.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07808PCM
Zoro #
G2456980
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/64 in
Shank Length
1/2 in
Outside Dia.
5/64 in
Fastener Length
1/2 in
Size
5/64 x 1/2 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
1070-1095
Material
Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2

Description

5/64X1/2 Medium, Standard Duty Coil Pin Plain Steel And Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.