
5/64X1/2 PIN SPRING SLOTTED PLAIN
Mfr # 07808PS
Zoro # G2462544
product price: $124.99
/pk 4000, $0.03/ea
Free Shipping & Returns
Key Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070-1095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07808PS
Zoro #
G2462544
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia.
5/64 in
Fastener Length
1/2 in
Size
5/64 x 1/2 in
Details
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070-1095
Fastener Finish
Thermal Black
Standards
ASME B18.8.2
Item
Spring Pins,5/64x1/2 PIN SPRING,PK4000
Finish
Thermal Black
Type
Slotted
Description
5/64X1/2 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.