Zoro Homepage

5/64X5/16 MS DOWEL PIN 400 S/S STAINLESS STEEL, PK1000

  • Mfr # MS16555-610

  • Zoro # G2491384


product price: $454.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Nominal Diameter
5/64 in
Basic Material
Stainless Steel
Material Grade
400 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16555-610
Zoro #
G2491384
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
5/64 in
Fastener Length
5/16 in
Thread Size
5/64 x 5/16 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Stainless Steel
Material Grade
400 Series
Fastener Finish
Clear Passivated
Material
Stainless Steel
Material Grade/Class
400 Series
Finish
Plain
Standards
MS 16555

Description

Dowel Pins,5/64X5/16 MS DOWEL P,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.