
Slotted Spring Pin, 5/64 in Outside Dia, 7/8 in L, Steel, 2000 PK
Mfr # MS16562-113
Zoro # G2491892
product price: $242.99
/pk 2000, $0.12/ea
Free Shipping & Returns
Key Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
5/64 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS16562-113
Zoro #
G2491892
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/64 in
Shank Length
7/8 in
Outside Dia.
5/64 in
Size
5/64 x 7/8 in
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
MS16562; NASM 39086
Description
Spring Pins,5/64X7/8 MILITARY S,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.