Shop ZORO SELECT
See all product information
Create Account
5/8-11 BREAKAWAY NUT, 18-8
- Mfr # 31-BRK-62C
- Zoro # G521915781
product price:Â
$
10.89
/ea
Key Features
System of Measurement
Inch
Thread Size
5/8"-11
Thread Direction
Right Hand
Thread Fit
2B
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-BRK-62C
- Zoro #
- G521915781
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit
- 2B
- Finish
- Passivated
- Thread Type
- Coarse
- Product Type
- Breakaway Nut
- Material
- Stainless Steel
- Item
- Breakaway Nut
- Material Grade/Class
- 303
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/8"-11
- For Screw Size
- 5/8
Description
5/8-11 BREAKAWAY NUT, 18-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.