Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8"-11 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 13 in Length, 5 PK

  • Mfr # SHCSBOX581113

  • Zoro # G5983047


product price: $257.99
/pk 5, $51.60/ea
Sold in multiples of 2 for $515.98
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/2 in
Tensile Strength
170,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHCSBOX581113
Zoro #
G5983047
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Screw Length
13 in
Drive Size
1/2 in
Head Height
0.625 in
Vented Hole Size
Not Vented
Thread Length
1 3/4 in
Min. Thread Length
1 3/4 to 2 13/16 in
Head Diameter
1 in
Minimum Thread Length
1-3/4 in
Head Dia.
1 in
Dia./Thread Size
5/8"-11
Length
13 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Rockwell Hardness
C37 to C45
Class
3A
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Style
Partially Threaded
Thread Type
Coarse
Pack Size
Small Pack
Thread Fit
3A
Minimum Temperature
-20 Degrees F
Material Quality Standards
ASTM A574
Dimensional Standards
ASME B18.3
Maximum Temperature
400 Degrees F
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
170,000 psi
Material Grade
Alloy Steel
Basic Material
Steel
Fastener Finish
Black Oxide
Fastener Industry Standards
ASME B18.3, ASTM A574

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Fastener Length 13 in, Head Height 0.625 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Quality Standards ASTM A574

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.