Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select 5/8 in Socket Head Cap Screw, Zinc Plated Steel, 2 3/4 in Length, 65 PK B07001.062.0275

5/8 in Socket Head Cap Screw, Zinc Plated Steel, 2 3/4 in Length, 65 PK (Discontinued)

  • Mfr # B07001.062.0275
  • Zoro # G5620715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07001.062.0275
Zoro #
G5620715
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8 in
Screw Length
2 3/4 in
Drive Size
1/2 in
Thread Length
1 3/4 in
Head Height
0.625 in
Min. Thread Length
1 3/4 in
Minimum Thread Length
1 3/4 in
Head Diameter
0.937 in
Dia./Thread Size
5/8"-11
Length
2 3/4 in
Head Dia.
0.9375 in

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Steel
Finish
Zinc Plated
Min. Tensile Strength
170,000 to 180,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Temp. Range
-58 Degrees F to 302 Degrees F
Rockwell Hardness
C37 to C45
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Tensile Strength
170,000 psi
Dimensional Standards
ASME B18.3
Maximum Temperature
302 Degrees F
Head Type
Standard
Pack Size
Bulk Pack
Finish Type
Zinc Plated
Material Type
Steel
Fastener Industry Standards
ASME B18.3
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Fastener Finish
Zinc Plated

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Steel, Finish Zinc Plated, Thread Size 5/8 In.-11, Minimum Thread Length 1 3/4 in, Fastener Length 2 3/4 in, Head Height 0.625 in, Head Diameter 0.937 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.