5/8 in Socket Head Cap Screw, Plain Stainless Steel, 3 1/2 in Length, 75 PK (Discontinued)
- Mfr # B51060.062.0350
- Zoro # G5592137
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B51060.062.0350
Zoro #
G5592137
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8 in
Screw Length
3 1/2 in
Drive Size
3/8 in
Thread Length
1 3/4 in
Head Height
0.625 in
Min. Thread Length
1 3/4 in
Minimum Thread Length
1 3/4 in
Head Diameter
1.187 in
Head Dia.
1.1875 in
Dia./Thread Size
5/8"-11
Length
3 1/2 in
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 1 3/4 in, Fastener Length 3 1/2 in, Head Height 0.625 in, Head Diameter 1.187 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.