Zoro Homepage
This item is Discontinued.
Zoro Select Grade 2, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 45 PK B08200.062.0500

Grade 2, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 45 PK (Discontinued)

  • Mfr # B08200.062.0500
  • Zoro # G5609978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08200.062.0500
Zoro #
G5609978
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
5 in
Head Width
0.9375 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in
Minimum Thread Length
1 1/2 in
Dia./Thread Size
5/8"-11

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Tensile Strength
74,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
33,000 to 55,000 psi
Rockwell Hardness
HRB70
Thread Pitch
Partially Threaded
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Material Quality Standard
SAE J429
Thread Fit
2A
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
5/8"-11
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Material Type
Steel
Head Type
Hex
Basic Material
Steel
Bolt Material
Steel
Fastener Thread Type
UNC (Coarse)
Drive Type
External Hex
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.