This item is Discontinued.

Zoro Select A307A, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 3 1/2 in L, 150 PK 494123-BR

A307A, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 3 1/2 in L, 150 PK (Discontinued)

  • Mfr # 494123-BR
  • Zoro # G8471872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
494123-BR
Zoro #
G8471872
UPC #
087302020622
Country of Origin
Multiple

Dimensions

Thread Size
5/8 in
Fastener Length
3 1/2 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in
Overall Length
3 1/2 in
Minimum Thread Length
1 1/2 in
Screw Size
5/8 in
Fastener Length
3 1/2 in
Dia./Thread Size
5/8"-11

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
A307A
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM A307, ASME B18.2.1 ASTM F1941
Item
Hex Head Cap Screw
Rockwell Hardness
HRB69
Tensile Strength
60,000 psi
Thread Type
Coarse
Material Quality Standard
ASTM A307, ASTM F1941
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Head Style
Hex
Threadlocker Minimum Temperature
5/8"-11
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Pitch
Partially Threaded
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307, ASTM F1941
Type
Hex Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Fastener Finish
Zinc
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Head Shape
Hex
Bolt Material
Steel
Finish Type
Zinc Plated
Material Type
Steel
Material Grade
Grade 2
Fastener Thread Style
Partially Threaded
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.