Zoro Homepage
This item is Discontinued.
Zoro Select Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 120 PK B01200.062.0125

Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 120 PK (Discontinued)

  • Mfr # B01200.062.0125
  • Zoro # G5636219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01200.062.0125
Zoro #
G5636219
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
1-1/4 in
Head Width
0.9375 in
Head Height
25/64 in
Min. Thread Length
1 1/4 in
Minimum Thread Length
1 1/4 in
Dia./Thread Size
5/8"-11

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Thread Type
UNC (Coarse)
Tensile Strength
105,000 psi
Basic Material
Steel
Screw Industry Standards
ASME B18.2.1
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Head Type
Hex
Temp. Range
-58 Degrees to 302 Degrees F
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Thread Fit
2A
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Threadlocker Minimum Temperature
5/8"-11
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Thread Pitch
Fully Threaded
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Material Type
Steel
Drive Type
External Hex
Fastener Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.