Shop ZORO SELECT
See all product information
Create Account
Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK
- Mfr # U01200.062.0350
- Zoro # G5320786
CAD Available
product price:Â
$
6.89
/pk 5, $1.38/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01200.062.0350
- Zoro #
- G5320786
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 105,000 psi
- Proof Load
- 74,000 to 85,000 psi
- Rockwell Hardness
- HRC19
- Threadlocker Minimum Temperature
- 5/8"-11
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U01200.062.0350 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and completed with a zinc plating, which may contribute to its durability and potential corrosion resistance, this screw adheres to the ASME B18.2.1 dimensional standards ensuring compatibility in various industrial applications.
- Drive: This screw requires an external hex drive for installation or removal, necessitating a wrench or socket of the same shape.
- Fastener Length: With a length of 3-1/2 inches, this is the maximum depth it could potentially reach when inserted into material.
- Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
- Material Grade/Class: The Grade 5 classification suggests certain levels of strength, hardness, and resistance properties that might be appropriate for various applications.
- Tensile Strength: A tensile strength rating of up to 105,000 psi suggests the product's capacity to resist certain amounts of pulling stress prior to potential failure.
- Thread Direction & Size: Right hand thread direction implies that tightening occurs in a clockwise motion; The thread size being specified as 5/8"-11 does not guarantee but suggests compatibility with corresponding nuts or holes
- Thread Style & Type: Partially threaded design which may be used in different types of applications; UNC (Coarse) thread type influences how the screw interacts with pre-drilled holes and materials. Compatibility isn't guaranteed."
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.