This item is Discontinued.

Zoro Select Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 11 in L, 25 PK B04100.062.1100

Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 11 in L, 25 PK (Discontinued)

  • Mfr # B04100.062.1100
  • Zoro # G1167953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B04100.062.1100
Zoro #
G1167953
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
11 in
Head Width
0.9375 in
Head Height
25/64 in
Min. Thread Length
1 3/4 in
Minimum Thread Length
1 3/4 in
Dia./Thread Size
5/8"-11

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC33
Basic Material
Steel
Tensile Strength
150,000 psi
Fastener Industry Standards
ASME B18.2.1
Proof Load
120,000 psi
Head Type
Hex
Dimensional Standards
ASME B18.2.1
Thread Pitch
Partially Threaded
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
5/8"-11
Thread Fit
2A
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Material Type
Steel
Bolt Material
Steel
Drive Type
External Hex
Fastener Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Black Oxide, Dia./Thread Size 5/8 In.-11, Fastener Length 11 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Standard, Min. Thread Length 1 3/4 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.