CAD
Shop ZORO SELECT

Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK

  • Mfr # U04104.062.0700
  • Zoro # G5330455
CAD Available

product price: 
$
12.79
/pk of 5, $2.56/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
7 in
Head Width
15/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04104.062.0700
Zoro #
G5330455
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Thread Type
Coarse
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
5/8"-11
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U04104.062.0700 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and finished with zinc yellow for the intention to help resist corrosion, this screw adheres to the ASME B18.2.1 dimensional standards intended for use in a variety of industrial applications. The screw requires an external hex drive for installation or removal and has a length of 7 inches, designed to penetrate deeply into materials.

  • Drive: This cap screw requires an External Hex drive tool for application.
  • Fastener Length: With a length of 7 inches, it is designed to penetrate deeply into materials.
  • Finish: Zinc Yellow finish is applied with the intention to improve resistance against corrosion.
  • Globally Sourced: Procured from international manufacturers offering diverse quality and price options.
  • Material Grade/Class: Grade 8 material grade suggests potential suitability for various applications based on its strength, hardness, and resistance properties.
  • Tensile Strength: A tensile strength of 150,000 psi represents its maximum load capacity under tension before potential failure.
  • Thread Direction & Size: Right Hand thread direction allows for clockwise tightening while the thread size (5/8"-11) is intended to match with corresponding nuts or holes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.