5/8-11 GROOVE NUT, 18-8
- Mfr # 31-GRN-62C
- Zoro # G921916005
product price:Â
$
10.89
/ea
Key Features
Material
Stainless Steel
Thread Direction
Right Hand
System of Measurement
Inch
Product Type
Tri-Groove Nut
For Screw Size
5/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-GRN-62C
- Zoro #
- G921916005
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Product Type
- Tri-Groove Nut
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Thread Type
- Coarse
- Item
- Tri-Groove Nut
- Thread Fit
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- 5/8
- Thread Size
- 5/8"-11
Description
5/8-11 GROOVE NUT, 18-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.