5/8-11 GROOVE NUT, 316
- Mfr # 32-GRN-62C
- Zoro # G121915501
product price:Â
$
14.29
/ea
Key Features
Thread Direction
Right Hand
Material
Stainless Steel
For Screw Size
5/8
Thread Fit
2B
Material Grade/Class
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-GRN-62C
- Zoro #
- G121915501
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Fit
- 2B
- Material Grade/Class
- 316
- Product Type
- Tri-Groove Nut
- Thread Type
- Coarse
- Item
- Tri-Groove Nut
- Finish
- Passivated
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- 5/8
- Thread Size
- 5/8"-11
Description
5/8-11 GROOVE NUT, 316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.