5/8"-11 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 25 pk.
Mfr # U11140.062.0001
Zoro # G3429730
product price: $12.75
/pk 25, $0.51/eaKey Features
System of Measurement
Inch
Dia./Thread Size
5/8"-11
Nut Style
Square Nut - Regular
Basic Material
Low Carbon Steel
Material Grade
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U11140.062.0001
Zoro #
G3429730
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
5/8"-11
Nut Height
35/64 in
Width Across Flats
1 in
Square Width
1 in
Square Height
35/64 in
Thread Size
5/8"-11
Details
Item
Square Nut
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Low Carbon Steel
Material Grade
Grade A
Fastener Finish
Zinc
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Finish
Zinc Plated
Dimensional Standards
ANSI/ASME B18.2.2
Pack Size
Small Pack
Material
Steel
Thread Type
UNC
Thread Direction
Right Hand
Material Grade/Class
Grade A
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc-Plated, Thread Size 5/8 In.-11, Square Height 35/64 in, Square Width 1 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.