Zoro Homepage

Hex Nut, 5/8"-11, Steel, Grade B, Cadmium Yellow, 250 PK

  • Mfr # MS51967-20

  • Zoro # G2506093


product price: $246.99
/pk 250, $0.99/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade B
Finish
Cadmium Yellow
Standards
MS 51967
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51967-20
Zoro #
G2506093
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade B
Finish
Cadmium Yellow
Standards
MS 51967
System of Measurement
Inch
Thread Type
Metric Coarse
Application
Grade

Description

5/8-11 MS51967 Military Finished Hex Nut Coarse Thread Grade B Cadmium Yellow DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.