This item is Discontinued.

Zoro Select Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 260 PK B51738.062.0001

Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 260 PK (Discontinued)

  • Mfr # B51738.062.0001
  • Zoro # G5588628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51738.062.0001
Zoro #
G5588628
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Hex Height
3/4 in
Hex Width
15/16 in
Width Across Flats
15/16 in
Dia./Thread Size
5/8"-11

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME 18.2.1; ASME B18.16.6; ASTM A307A; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NE - Regular Lock Nut
Color
Silver
Manufacturer Location
Globally Sourced
Maximum Temperature
302 Degrees F
Material Type
Stainless Steel
Thread Pitch
11 in
Made in North America
No
Pack Size
Bulk Pack
Finish Type
Plain
Minimum Yield Strength
700 N/sq mm
Rockwell Hardness
B80 to C32
Minimum Temperature
-58 Degrees F
Bolt Compatibility
18-8
Thread Fit
2B
RoHS Compliant
Yes
REACH Compliant
Yes
Resistance Properties
High Temperature Resistant
Removable
Yes
Fastener Finish
Plain
Nut Style
Nylon Insert Lock Nut
Fastener Thread Type
UNC (Coarse)
Material Quality Standards
ASTM A307A
Material Grade
18-8
Insert Material
Nylon
Dimensional Standards
ASME 18.2.1, ASME B18.16.6
Nut Standards
ASME B18.16.6
Fastener Thread Direction
Right Hand
Type
Nylon Insert Lock Nut
Basic Material
Stainless Steel

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 3/4 in, Lock Type Nylon Insert, Dimensional Standards ASME 18.2.1, ASME B18.16.6, Material Quality Standards ASTM A307A, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.