Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8"-11 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 4 in Length, 5 PK

  • Mfr # U55050.062.0400

  • Zoro # G5668354


product price: $83.69
/pk 5, $16.74/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
5/8"-11
Material
316 Stainless Steel
Finish
Plain
Drive Size
1/2 in
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55050.062.0400
Zoro #
G5668354
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Screw Length
4 in
Drive Size
1/2 in
Vented Hole Size
Not Vented
Thread Length
1 3/4 in
Head Height
0.625 in
Min. Thread Length
1 3/4 in
Minimum Thread Length
1-3/4 in
Maximum Head Height
0.625 in
Minimum Point Diameter
0.499 in
Point Diameter
0.625 in
Head Diameter
0.938 in
Maximum Point Diameter
0.625 in
Minimum Head Height
0.616 in
Dia./Thread Size
5/8"-11
Length
4 in
Head Dia.
0.938 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to C32
Thread Style
Partially Threaded
Thread Direction
Right Hand
Temp. Range
- 50 Degrees F to 550 Degrees F
Thread Type
Coarse
Proof Load
25,000 psi
Color
Silver
Dimensional Standards
ASME B18.3
Minimum Temperature
-50 Degrees F
Sealing Gasket
No
Maximum Temperature
550 Degrees F
Head Texture
Smooth
Includes Washer
No
Resistance Properties
Corrosion Resistant, Non-Magnetic, Salt Water Resistant
Material Grade/Class
316
Seal Material
None
Manufacturer Location
Globally Sourced
Thread Fit
3A
Minimum Yield Strength
30 psi
Pack Size
Small Pack
Non-Marring Tip
No
Material Quality Standards
ASTM F837
Fastener Finish
Plain
Screw Head Type
Cylindrical
Min. Tensile Strength
85,000 psi
Fastener Industry Standards
ASME B18.3, ASTM F837
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Material Grade
316

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 1 3/4 in, Fastener Length 4 in, Head Height 0.625 in, Head Diameter 0.938 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products