Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8"-11 Socket Head Cap Screw, Socket, Plain Nylon, 3/4 in Length, 5 PK

  • Mfr # 3462511075

  • Zoro # G2983242


product price: $5.35
/pk 5, $1.07/ea

Key Features

Socket Head
Hex Drive
Thread Size
5/8"-11
Screw Length
3/4 in
Material
Nylon
Finish
Plain
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3462511075
Zoro #
G2983242
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Screw Length
3/4 in
Drive Size
1/2 in
Head Height
0.62 in
Thread Length
3/4 in
Vented Hole Size
Not Vented
Min. Thread Length
3/4 in
Maximum Head Height
0.625 in
Head Diameter
0.938 in
Minimum Head Height
0.616 in
Minimum Thread Length
3/4 in
Length
3/4 in
Dia./Thread Size
5/8"-11
Head Dia.
0.938 in

Details

Item
Socket Head Cap Screw
Material
Nylon
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
- 40 Degrees F to 185 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Material Grade/Class
Not Graded
Minimum Temperature
-40 Degrees F
Dimensional Standards
ASME B18.3
Resistance Properties
Chemical Resistant, Corrosion Resistant
Maximum Temperature
185 Degrees F
Basic Material
Nylon
Fastener Industry Standards
ASME B18.3
Screw Style
Socket Head Cap Screw
Material Grade
Not Graded
Screw Head Type
Cylindrical
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 In., Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.62 in, Head Diameter 0.938 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.