5/8-11in x 1-1/2in Frame Bolt, 18-8 Stainless, 50 PK
- Mfr # 6224BF188
- Zoro # G9672146
product price:Â
$
766.99
/pk of 50, $15.34/ea
Free Shipping & Returns
Key Features
Flange Type
HEX FLANGE
Thread Size
5/8-11in x 1-1/2in
Material
18-8 Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6224BF188
- Zoro #
- G9672146
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Flange Type
- HEX FLANGE
- Material
- 18-8 Stainless
- Item
- Frame Bolt
Dimensions
- Thread Size
- 5/8-11in x 1-1/2in
Description
Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.