Zoro Homepage

5/8-11X4 BOLT SQUARE MACHINE PLAIN, PK75

  • Mfr # 6264BMQ

  • Zoro # G9681745


product price: $162.99
/pk 75, $2.17/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
5/8"
Finish
Plain
Thread Size
5/8"-11
Head Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6264BMQ
Zoro #
G9681745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/8"
Thread Size
5/8"-11

Details

Item
Machine Screw Assortment
System of Measurement
Inch
Finish
Plain
Head Type
Square
Drive
Square

Description

5/8-11X4 Square Head Machine Bolt Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.