This item is Discontinued.

Zoro Select Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 300 PK A01330.062.0002

Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 300 PK (Discontinued)

  • Mfr # A01330.062.0002
  • Zoro # G1677131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A01330.062.0002
Zoro #
G1677131
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Hex Height
35/64 in
Hex Width
15/16 in
Nut Height
35/64 in
Dia./Thread Size
5/8"-18
Width Across Flats
15/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Bolt Compatibility
Grade 5
Material Type
Steel
Dimensional Standards
ASME B18.2.2
Pack Size
Bulk Pack
Hex Type
Standard Hex
Finish Type
Zinc Plated
Rockwell Hardness
C19 to C30
Manufacturer Location
Made in USA*
Material Grade
Grade 5
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Style
Hex Nut
Fastener Finish
Zinc

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 35/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C19 to C30, Thread Type UNF, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.