Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 5/8"-8, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 5 PK
- Mfr # HXNTSSL588
- Zoro # G7000235
product price:Â
$
75.99
/pk of 5, $15.20/ea
Sold in multiples of 2Â pks for $151.98
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
39/64 in
Hex Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXNTSSL588
- Zoro #
- G7000235
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- ACME
- Thread Direction
- Left Hand
- Fastener Thread Type
- ACME
- Rockwell Hardness
- B85 to B95
- Thread Pitch
- 0.125 in
- Hex Type
- Standard Hex
- Fastener Thread Direction
- Left Hand
- Material Grade
- 18-8
- Basic Material
- Stainless Steel
- Fastener Finish
- Plain
- Nut Style
- ACME Nut
- Thread Fit
- 2G
- Pack Size
- Small Pack
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/8 In.-8, Hex Width 1 in, Hex Height 39/64 in, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Rockwell Hardness B85 to B95, Thread Fit 2G, Thread Pitch 0.125 in, Thread Type Coarse, Package Quantity 5