Hex Nut, 2"-8, Plain, SS, Heavy Hex
- Mfr # 1-HH-200F
- Zoro # G122656090
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Material Grade/Class
18-8
Pack Size
Small Pack
Hex Type
Heavy Hex
Material
Stainless Steel
Hex Width
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-HH-200F
- Zoro #
- G122656090
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 3 1/8 in
- Thread Size
- 2"-8
- Hex Height
- 1 31/32 in
Details
- Material Grade/Class
- 18-8
- Pack Size
- Small Pack
- Hex Type
- Heavy Hex
- Material
- Stainless Steel
- Thread Type
- Fine
- Thread Fit
- 2B
- Thread Direction
- Right Hand
- Finish
- Plain
- Item
- Hex Nut
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.2
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 2 In.-8, Hex Width 3 1/8 in, Hex Height 1 31/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.