Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 Dia, ABS, Silver, Floor and Ceiling Plate

  • Mfr # 25755

  • Zoro # G4804237


product price: $0.70
/ea

Key Features

Pipe Dia. - Drains
5/8"
Material of Construction - Drains
ABS
Color - Drains
Silver
No. of Pieces
1
Pipe Dia. (In.)
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25755
Zoro #
G4804237
UPC #
091712257554
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
5/8"
Pipe Dia. (In.)
5/8
Overall Diameter
5/8"

Details

Item
Floor and Ceiling Plate
Material of Construction - Drains
ABS
Color - Drains
Silver
No. of Pieces
1
Material of Construction
ABS
Color/Finish
Silver
Nominal Wall (In.)
5/8
For Use With
Floor and Ceiling
Color
Drains: Silver
Pipe Dia In.
Drain: 5/8"
Color Finish
Chrome

Description

Floor and Ceiling Plate, Product Group - Drains Cleanout Covers, Cover Plates and Seals, Pipe Dia. - Drains 5/8 in, Material of Construction - Drains ABS, Color - Drains Silver, No. of Pieces 1, Nominal Wall (In.) 5/8 in, Standards Not Applicable, Height 2 3/8 in, Width 2.375 in, Ligature Resistant Ligature Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.