Zoro Homepage

5/8 in Fixed Bore 2 Groove V-Belt Pulley 2.85 in OD

  • Mfr # 2BK27X5/8

  • Zoro # G2928125


product price: $36.19
/ea

Key Features

Fits Shaft Dia.
5/8 in
Pulley Outside Dia.
2.85 in
Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK27X5/8
Zoro #
G2928125
UPC #
-
Country of Origin
China

Dimensions

Fits Shaft Dia.
5/8 in
Pulley Outside Dia.
2.85 in
Pulley Bore Dia.
5/8 in
Keyway Size
0.187" x 0.093"
Keyway Size Type
0.187 in x 0.093 in
5L, B, or BX Belt Pitch Dia.
2.5 in
4L, A, or AX Belt Pitch Dia.
2.1 in
Outside Diameter
2.85 in
B Pitch Diameter
2.5 in
Overall Width
2 1/4 in
4L Pitch Diameter
2.1 in
Length through Bore
1 31/32 in
Pitch Diameter
2.1 in (4L, A), 2.5 in (5L, B)
A Pitch Diameter
2.1 in
AX Pitch Diameter
2.1 in
Keyway Width
3/16 in
Maximum Bore Diameter
1 1/8 in
Keyway Depth
3/32 in
BX Pitch Diameter
2.5 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
5L Pitch Diameter
2.5 in
Face Width
1.75 in
Bore Diameter
5/8 in
Hub Diameter
1 3/4 in

Details

Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
2BK2758
Item
V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Standards
ISO 9001:2015
For V-Belt Type
Classical, Cogged
Hub Projection
0.47 in
Material Fabrication
Cast
Hub Type
One Side
Pulley Construction
Plain
Material
Cast Iron
Bore Type
Fixed
Weight
2 lb
Pulley Industry Number
2BK27
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.1 in, 5L Pitch Diameter 2.5 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.1 in, AX Pitch Diameter 2.1 in, B Pitch Diameter 2.5 in, BX Pitch Diameter 2.5 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.