Zoro Homepage

5/8 in Fixed Bore 2 Groove V-Belt Pulley 3.55 in OD

  • Mfr # 2BK34X5/8

  • Zoro # G2637056


product price: $44.99
/ea

Key Features

Pulley Outside Dia.
3.55 in
Fits Shaft Dia.
5/8 in
Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK34X5/8
Zoro #
G2637056
UPC #
-
Country of Origin
China

Dimensions

Pulley Outside Dia.
3.55 in
Fits Shaft Dia.
5/8 in
Pulley Bore Dia.
5/8 in
Keyway Size
0.187" x 0.093"
5L, B, or BX Belt Pitch Dia.
3.2 in
4L, A, or AX Belt Pitch Dia.
2.8 in
Keyway Size Type
0.187 in x 0.093 in
5L Pitch Diameter
3.2 in
Bore Diameter
5/8 in
B Pitch Diameter
3.2 in
A Pitch Diameter
2.8 in
BX Pitch Diameter
3.2 in
Outside Diameter
3.55 in
Keyway Depth
3/32 in
4L Pitch Diameter
2.8 in
Keyway Width
3/16 in
Length through Bore
1 31/32 in
AX Pitch Diameter
2.8 in
Face Width
1.75 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Maximum Bore Diameter
1 1/8 in
Pitch Diameter
2.8 in (4L, A), 3.2 in (5L, B)
Overall Width
2 1/4 in
Hub Diameter
1 3/4 in

Details

Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
2BK3458
Set Screw Included
Yes
Item
V-Belt Pulley
Includes
Set Screw
Material
Cast Iron
Weight
3.1 lb
Hub Type
One Side
Hub Projection
0.47 in
Material Fabrication
Cast
Standards
ISO 9001:2015
Bore Type
Fixed
Pulley Construction
Plain
For V-Belt Type
Classical, Cogged
Pulley Industry Number
2BK34
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.8 in, 5L Pitch Diameter 3.2 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.8 in, AX Pitch Diameter 2.8 in, B Pitch Diameter 3.2 in, BX Pitch Diameter 3.2 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.