5/8 in ID x 50 ft L MAXLite Water Hose, Rubber Tube, Black, Aluminum x Aluminum Fitting

  • Mfr # ELSGC58050

  • Zoro # G6494159


product price:  $43.89
/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Reinforcement Material
Polyester
Hose Color
Black
Hose Fitting A Diameter
1-3/5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELSGC58050
Zoro #
G6494159
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Diameter
1-3/5 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting B Length
1 in
Fitting Length
1 in
Hose Fitting A Length
1 in

Details

Hose Tube Material
Rubber
Hose Reinforcement Material
Polyester
Hose Color
Black
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
MAXLite Water Hose
Kink Resistant
Yes
Burst Pressure
400 psi
Features
Premium Grade
Standards
Compliant with California's Strict Phthalate Content, Lead Free Standard Under The Federal Safe Drinking Water Act
Temp. Range
-40 Degrees to 185 Degrees F
Fitting Material
Aluminum x Aluminum
Hose Configuration
Coupled Assembly
Hose Cover Material
Rubber
Hose Fitting A Gender
1 in
Hose Fitting B Material
Aluminum
Hose Fitting A Material
Aluminum

Description

Item Garden Hose, Burst Pressure 400 psi, Fitting Length 1 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material Rubber, Hose Fitting A Diameter 1 3/5 in, Hose Fitting A Gender 1 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.