5/8 in ID x 75 ft L Heavy Duty Garden Hose, PVC Tube, Green, Aluminum x Aluminum Fitting
- Mfr # CSNSS58075
- Zoro # G6494028
product price:Â
$
36.99
/ea
Key Features
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Hose Reinforcement Material
Polyester
Hose Color
Green
Hose Fitting A Diameter
1-3/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSNSS58075
- Zoro #
- G6494028
- UPC #
- -
- Country of Origin
- United States
- Hose Tube Material
- PVC
- Hose Reinforcement Material
- Polyester
- Hose Color
- Green
- Hose Fitting A Type
- MGHT
- Hose Fitting B Type
- FGHT
- Item
- Heavy Duty Garden Hose
- Kink Resistant
- Yes
- Burst Pressure
- 400 psi
- Temp. Range
- 55 Degrees to 120 Degrees F
- Fitting Material
- Aluminum x Aluminum
- Hose Configuration
- Coupled Assembly
- Hose Cover Material
- PVC
- Hose Fitting A Material
- Aluminum
- Hose Fitting B Material
- Aluminum
- Hose Fitting A Gender
- 1 in
Dimensions
- Hose Length
- 75 ft
- Hose Inside Dia.
- 5/8 in
- Hose Fitting A Diameter
- 1-3/5 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Hose Fitting B Length
- 1 in
- Fitting Length
- 1 in
- Hose Fitting A Length
- 1 in
- Fitting Size
- 3/4 in x 3/4 in
Description
Item Garden Hose, Burst Pressure 400 psi, Fitting Length 1 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 3/5 in, Hose Fitting A Gender 1 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.