5/8" Steel Hex Jam Hex Nuts, 10 pk.
Mfr # G5/8JN ZP
Zoro # G0082358
product price: $4.29
/pk 10, $0.43/eaKey Features
Construction
Steel
For Use With
Steel Drums
Dia./Thread Size
5/8"
Body Material
Steel
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G5/8JN ZP
Zoro #
G0082358
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
5/8"
Dia.
5/8 in
Details
Item
Hex Jam Nut
Construction
Steel
For Use With
Steel Drums
Body Material
Steel
Basic Material
Steel
System of Measurement
Inch
Nut Style
Jam Nut
Color
Gray
Description
Hex Jam Nut, Color Gray, For Use With Steel Drums, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.