Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5L400 FHP V-Belt, 40 in Outside Length, 21/32 in Top Width

  • Mfr # 51ET85

  • Zoro # G1960003


product price: $20.19
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L400
Outside Length
40 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51ET85
Zoro #
G1960003
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Length
40 in
Top Width
21/32 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L400

Description

V-Belt,5L400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.