5mL Pipet, Individually Wrap/Bag, PK200
Mfr # 11L807
Zoro # G4697165
product price: $60.49
/pk 200, $0.30/eaKey Features
Material
Polystyrene
Capacity
5 mL
Class
To Deliver
Negative Graduations
Yes
Material of Construction
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11L807
Zoro #
G4697165
UPC #
190735551691
Country of Origin
China
Dimensions
Length
13.5 in
Overall Length
342 7/8 mm
Details
Material
Polystyrene
Capacity
5 mL
Class
To Deliver
Item
Serological Pipette
Negative Graduations
Yes
Material of Construction
Polystyrene
Type
Serological Pipet Individually Wrapped
Graduation Subdivisions
0.1
Tolerance
+/-2%
Band Color
Blue
Special Features
premium material filter plug & sterile (gamma irradiated)
Product Type
Serological Pipette
Capacity - Maximum
5 mL
Graduation Increments
0.1 mL
Pipette Type
Serological
Individually Wrapped
Individually Wrapped
Description
Serological Pipette, Serological Pipet Individually Wrapped, Capacity 5 mL, Material of Construction Polystyrene, Graduation Subdivisions 0.1, Tolerance +/-2 Percent, Length 13.5 in, Band Color Blue, Class To Deliver, Special Features Premium Material Filter Plug & Sterile (Gamma Irradiated), Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.