Zoro Homepage

5MM HR PLATE S355 NMFC#106140

  • Mfr # PC005S355-1x1

  • Zoro # G513869214


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Thickness
5 mm
Material
Carbon Steel
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC005S355-1x1
Zoro #
G513869214
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
5 mm
Overall Length
12 in
Overall Width
12 in

Details

Material
Carbon Steel
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Rockwell Hardness
Not Rated
Material Grade
S355
Yield Strength
51,475 psi
Fabrication
Hot Rolled
Standards
EN 10025-2
Item
Carbon Steel Plate
Thickness Tolerance
+/-0.3 mm
Tensile Strength
68,150 psi
Heat Treatment
No Heat Treatment
Shape
Plate
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.