5MM HR PLATE S355 NMFC#106140
- Mfr # PC005S355-3x3
- Zoro # G913869258
product price:Â
$
993.99
/ea
Free Shipping & Returns
Key Features
Thickness
5 mm
Material
Carbon Steel
Rockwell Hardness
Not Rated
Fabrication
Hot Rolled
Shape
Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC005S355-3x3
- Zoro #
- G913869258
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Carbon Steel
- Rockwell Hardness
- Not Rated
- Fabrication
- Hot Rolled
- Shape
- Plate
- Standards
- EN 10025-2
- Thickness Tolerance
- +/-0.3 mm
- Item
- Carbon Steel Plate
- Heat Treatment
- No Heat Treatment
- Yield Strength
- 51,475 psi
- Heat Treatable
- Not Heat Treatable
- Mechanical Finish
- Mill
- Material Grade
- S355
- Tensile Strength
- 68,150 psi
- System of Measurement
- Metric
- Includes Material Certificate
- Material Test Report
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thickness
- 5 mm
- Overall Length
- 36 in
- Overall Width
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Carbon Steel Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.