Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5VX600 Cogged, Wedge V-Belt, 60 in Outside Length, 5/8 in Top Width, 1 Ribs

  • Mfr # 42W370

  • Zoro # G1573805


product price: $68.99
/ea

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX600
Outside Length
60 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42W370
Zoro #
G1573805
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
60 in
Top Width
5/8 in
Belt Trade Size
5VX

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX600
Number of Ribs
1
Number of Bands
1

Description

Cogged V-Belt, Number of Bands 1, Belt Trade Size 5VX, V-Belt Type Cogged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.