Zoro Homepage

5W, T3 1/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 1864-1PK

  • Zoro # G4884494


product price: $1.49
/ea

Key Features

Voltage
28V AC
Watts
4.76 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1864-1PK
Zoro #
G4884494
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-3/16"
Max. Overall Bulb Length
1-3/16"
Light Bulb Dia.
27/64"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
1 3/16 in
Bulb Dia.
3/8 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
4.76 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2345K
Dimmable
No
Lumens
38 lm
Rated Life
1,500 hr
Light Technology
Incandescent
High Output
No
Bulb Type
Miniature
Average Bulb Life
1500 hr.
Bulb Primary Application
Aircraft
For Enclosed Fixtures
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Indoor/Outdoor Usage
Indoor Only
Trade Number
1864
Shatter-Resistant
No
Bulb Technology
Incandescent
Replaces
Samsung SB-L110G, SB-L70G
Bulb Power Source
Direct Wired
Light Color
White
Bulb Finish
Clear
Rough Service
No
Light Distribution
General
Bulb Start Type
Electronic
Wattage Equivalency
4.76W INC
Overall Bulb Shape
T
Overall Bulb Base Type
Miniature Bayonet
Amps
0.17 A
Three-Way
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2345K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1864, Voltage 28V AC, Watts 4.76 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.